Shop All Stainless Steel Channel Stock
Onlinemetals
2" x 1" x 0.1875" Stainless Steel Channel 316/316L
Mfr # 26369
Zoro # G007160995
product price: $340.99
/ea
Free Shipping & Returns
$340.99
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
- Brand Onlinemetals
- MFR # 26369
- Zoro # G007160995
- Country of Origin United States
- Category Stainless Steel Channel Stock
Description
7050T7451 plate has great stress corrosion and exfoliation resistance, strength, and fracture toughness, even more so than the more standard aerospace aluminum alloy 7075 This alloy is normally used in thicker sections because it has less quench sensitivity which allows it to keep its strength Typical applications of 7050T7451 aluminum plate are Fuselage Frames, Bulkheads, and Wing Sections Welding is not recommended and may result in weld cracking, porosity and a weak joint
Documents & Resources
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
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 1/4" Dia. (2XMP3)
- ZORO SELECT Alloy Steel Square Bar, 24 in L, 2 in W (40S2-24)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 96" L x 48" W x 0.118" Thick (1UNZ2)
- ZORO SELECT Rubber Cord, EPDM, 5/16 In Dia, 25 Ft (ZUSA-RC-19)
- ONLINEMETALS 3" x 1.5" x 0.25" Stainless Channel 304/304L (710)
- ONLINEMETALS 1.5" x 0.75" x 0.125" Stainless Steel Channel 316/316L (26371)
- ONLINEMETALS 3" x 1.5" x 0.1875" Stainless Channel 304/304L (709)
- ONLINEMETALS 2" x 1" x 0.1875" Stainless Channel 304/304L (21732)
- ONLINEMETALS 2" x 1" x 0.1875" Stainless Channel 304/304L (21732)
- ONLINEMETALS 1.5" x 0.75" x 0.125" Stainless Channel 304/304L (707)
- Onlinemetals Stainless Steel Channel Stock