Shop All Aluminum U-Channel Stock
Onlinemetals
2" x 1" x 0.125" Aluminum Channel 6063-T52 Extruded Architectural
Mfr # 1062
Zoro # G907155602
product price: $96.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$96.99
Free 30-Day Returns
Key Features
- Leg Length 192
- Wall Thickness 0.125
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 1062
- Zoro # G907155602
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Leg Length | 192 |
Details
Item | Brass Hex Bar 360 |
Wall Thickness | 0.125 |
Material | Aluminum |
Description
Aluminum Architectural Channel 6063T52 has excellent corrosion resistance, good formability, and light weight 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Sheets (BULK-FS-F1-16)
- ADFORS Adjustable Screen w/Frame, 10 in W, 37 in L (FSP8555-U)
- ZORO SELECT White Acetal Copolymer Sheet Stock 24" L x 24" W x 0.063" Thick (1NLX9)
- ONLINEMETALS 0.75" Alloy Steel Round Bar 4140-Annealed Cold Finish (15488)
- ONLINEMETALS 4" x 2" x 0.15" x 0.23" Aluminum Channel 6061-T6-Extruded Aluminum Association (14670)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- ONLINEMETALS 3" x 1" x 0.125" Aluminum Channel 6063-T52 Extruded Architectural (9712)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- ONLINEMETALS 2" x 1" x 0.125" Aluminum Channel 6063-T52 Extruded Architectural (1062)
- ONLINEMETALS 1.625" x 0.8125" Unistrut Slotted Channel P4100T (24908)
- Onlinemetals Aluminum U-Channel Stock