Shop All Alloy Steel Sheets
Onlinemetals
2" x 0.75" x 0.125" Brass Channel 385-M30 Extruded
Mfr # 23623
Zoro # G307077917
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125
- Length 36
- Material Brass
- Alloy Type 385
- Standards ASTM B455
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 23623
- Zoro # G307077917
- Country of Origin United States
- Category Alloy Steel Sheets
Dimensions
Length | 36 |
Details
Item | Channel |
Thickness | 0.125 |
Material | Brass |
Alloy Type | 385 |
Standards | ASTM B455 |
Description
Brass Channel 385 is also known as Architectural Bronze even though it is actually a brass 385 polishes to an excellent finish, resists corrosion in nonmarine environments, and machines comparably well to 360 freemachining brass It is easy to braze and solder but should not be welded 385 is typically used in decorative architecture applications and ornamental hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 24" L, 3" W (BULK-PS-UHMWB-296)
- ONLINEMETALS 0.02" Aluminum Sheet 5052-H32 (17922)
- RANDALL 1 1/4In. TUBING (6 FT M-254)
- ZORO SELECT 1/64" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 40A (BULK-RS-N40MIL-32)
- ONLINEMETALS 1" Acrylic Round Rod Extruded Clear (21837)
- ONLINEMETALS 1.5" x 2" x 0.125" Brass Rectangle Tube 385/280-H58 (23306)
- ONLINEMETALS 0.063" Alloy Steel Sheet 4130-Annealed (9663)
- ONLINEMETALS 1" Acrylic Round Rod Extruded Clear (21837)
- ONLINEMETALS 0.04" Anodized Aluminum Sheet Dark Bronze 5005 AQ (23888)
- ONLINEMETALS 0.5" Hole x #18 Carbon Steel Expanded A36-Standard (22553)
- ZORO SELECT Alloy Steel Square Bar, 6 ft L, 1 1/8 in W (40S1.125-72)
- Onlinemetals Alloy Steel Sheets