Shop All Copper Sheets
Onlinemetals
2" x 0.625" x 0.25" Carbon Steel Channel A36 Hot Rolled
Mfr # 23400
Zoro # G007067546
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Thickness 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23400
- Zoro # G007067546
- Country of Origin United States
- Category Copper Sheets
Dimensions
Length | 96 |
Details
Material | Carbon Steel |
Alloy Type | A36 |
Thickness | 0.25 |
Item | Channel |
Description
Copper Sheet ASTM B370, also known as roofing copper, provides high ductility, durability, and corrosion resistance B370 is 99 pure copper, and is often referred to by different numbers by different manufacturers as part of branding, but don't let that confuse you B370 will naturally patina with age It is used for roofing, interior decoration, and jewelry
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 7/8In. TUBING (4 FT M-244)
- E. JAMES Roll, Hypalon, 1/8 in. Thick, 10 ft., 60A (330-1/8-10)
- KLEIN TOOLS Tie Wire Reel, Lightweight Aluminum (27400)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.020 Thick, 36 X 48 (SFR4NA.020-36X48)
- ONLINEMETALS 0.75" Hole x 8 ga. Aluminum Expanded 3003-Flattened (22513)
- ONLINEMETALS 6.5" OD x 1.5" Wall x 3.5" ID Stainless Round Tube 316 (26786)
- ONLINEMETALS 0.0625" Copper Sheet 110-1/8-1/4 Hard (20311)
- ONLINEMETALS 2" x 0.625" x 0.25" Carbon Steel Channel A36 Hot Rolled (23400)
- ONLINEMETALS 2" x 2" x 0.25" Stainless T-Bar 304L (23750)
- ONLINEMETALS 1" Lead Free Brass Round Bar 693 (24881)
- ONLINEMETALS 0.04" Copper Sheet 101-H02 (15245)
- Onlinemetals Copper Sheets