Shop All Carbon Steel Sheets
Onlinemetals
2" x 0.25" x 0.25" Radius Aluminum Square Tube 6061-T6-Extruded Radius Corner
Mfr # 23687
Zoro # G607081126
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 2
- Material Aluminum
- Hole Shape Radius Corner
- Alloy Type 6061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23687
- Zoro # G607081126
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 12 |
Width | 2 |
Height | 2 |
Details
Material | Aluminum |
Hole Shape | Radius Corner |
Alloy Type | 6061 |
Carbon Steel Standards | ASTM B221 |
Item | Tube-Square Radius Corner |
Description
Aluminum Square Tube Radius Corner 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Cast Nylon 6 Rod Stock 1 ft. L, 2-1/2" Dia. (2XNN4)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0180 In (16570)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.375" Thick (PS-PC-SR-194)
- RUBBER-CAL Silicone TR - Translucent Silicone Sheets & Rolls - 1/8" Thick x 36" Width x 12" Length (20-119)
- ONLINEMETALS 2" x 1" x 0.125" Stainless Steel Channel 316/316L (26365)
- ONLINEMETALS 4" x 4" x 0.375" Aluminum T-Bar 6061-T6-Extruded (21870)
- ONLINEMETALS 0.1875" Thick x 0.1875" Hole x 0.3125" Stagger Carbon Steel Perforated Sheet A36 Round Hole (15700)
- ONLINEMETALS 7 ga. (0.1793") Carbon Steel Sheet A606/A588A Weathering Steel (21992)
- ONLINEMETALS 1" UHMW Round Rod Black Oversized (23172)
- ONLINEMETALS 3" x 1.5" x 0.25" Stainless Steel Channel 316/316L (26366)
- ONLINEMETALS 11 ga. (0.1196") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled (9882)
- Onlinemetals Carbon Steel Sheets