Shop All Alloy Steel Rods
Onlinemetals
2" x 0.25" Aluminum Square Tube 6061-T6-Extruded
Mfr # 7033
Zoro # G307079119
product price: $421.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$421.99
Free 30-Day Returns
Key Features
- Length 288
- Material Aluminum
- Alloy Type 6061
- Standards ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7033
- Zoro # G307079119
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 288 |
Details
Material | Aluminum |
Alloy Type | 6061 |
Standards | ASTM B221 |
Item | Tube-Square |
Description
Aluminum Square Tube 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 3" Nom. Schedule 40 Carbon Pipe A500 (23672)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum Angle 6063-T52 (1034)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 7/8" Dia. (RNYLMD.875EXT)
- ZORO SELECT Flat Stock, Steel, 4140, 3/4x1 1/2 In, 3 Ft (2HKH7)
- ONLINEMETALS 1.25" x 2.5" Aluminum Rectangle Bar 6061-T6511-Extruded (7522)
- ONLINEMETALS 0.5" Alloy Steel Round Bar 8620-Cold Finish (15006)
- ONLINEMETALS 1.5" OD x 0.035" Wall x 1.43" ID Aluminum Round Tube 6061-T6-Drawn (7011)
- ONLINEMETALS 2.5" OD x 0.25" Wall x 2" ID Alloy Steel Round Tube 4130-Cond. N Seamless (20644)
- ONLINEMETALS 2" x 4" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded (7038)
- ONLINEMETALS 0.625" Alloy Steel Round Bar 8620-Cold Finish (15007)
- ZORO SELECT Alloy Steel Plate, 12 in L (40f.75x4-12)
- Onlinemetals Alloy Steel Rods