Shop All Aluminum Sheets
Onlinemetals
2" x 0.125" Aluminum Square Tube 6063-T52-Extruded Radius Corner
Mfr # 23695
Zoro # G007070768
$59.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2
- Length 48
- Alloy Type 6063
- Material Aluminum
- Hole Shape Radius Corner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 23695
- Zoro # G007070768
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 2 |
Length | 48 |
Details
Alloy Type | 6063 |
Material | Aluminum |
Hole Shape | Radius Corner |
Standards | AMS QQ-A-200/8, ASTM B221 |
Item | Tube-Square Radius Corner |
Description
Aluminum Square Tube Radius Corner 6063T52 offers exceptional corrosion resistance, light weight, and good formability 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Clean Room FDA Teflon PTFE Sanitary Gasket For 6" Tube (ZCLN-SG-T-6)
- ZORO SELECT Aluminum Round Bar, 6 ft Overall L (18006_72_0)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.75X3-36)
- PARTNERS BRAND Clear Poly Sheeting, 20 x 100 ft., 4 Mil, Clear 100 ft. L x 20 ft. W x (CF420C)
- ONLINEMETALS 0.4375" Carbon Steel Hex Bar 1018 Cold Finish (22540)
- ONLINEMETALS 0.75" Hole x #9 Carbon Steel Expanded A36-Standard (22558)
- ONLINEMETALS 0.75" x 2" x 0.125" Aluminum T-Bar 6063-T52-Extruded (21874)
- ONLINEMETALS 1" x 0.065" Alloy Steel Square Tube 4130 (26419)
- ONLINEMETALS 1.25" x 0.125" Aluminum Square Tube 6063-T52-Extruded Radius Corner (23693)
- ONLINEMETALS 0.032" Aluminum Sheet 5052-H32 (7125)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.312X1-36)
- Onlinemetals Aluminum Sheets