Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
2" Stainless Square Bar 316/316L-Annealed Cold Finish
Mfr # 2218
Zoro # G507156313
product price: $826.99
/ea
Free Shipping & Returns
$826.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Width 2
- Length 48
- Standards AMS 5648, AMS 5653, AMS QQ-S-763, ASTM A276, ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 2218
- Zoro # G507156313
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 2 |
Length | 48 |
Details
Material | Stainless Steel |
Alloy Type | 316 |
Standards | AMS 5648, AMS 5653, AMS QQ-S-763, ASTM A276, ASTM A479 |
Description
Stainless Square Bar 316 exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, EPDM, 1/4"Thick, 36"x12", 60A (BULK-RS-E60-12)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.375" Thick (BULK-PS-PC-616)
- PROFESSIONAL PLASTICS Euro Gray Polypropylene Sheet, 1.000 X 48.000 X 96.000 [Each] (SPROEG1.000X48.000X96.000)
- DISCO Zinc Plated Stl Body Shims 1/16" Thick 3/8" Slot PK25 (6015PK25)
- ONLINEMETALS 2.25" Nickel Round Bar 718-Annealed (18389)
- ONLINEMETALS 4" PEEK (Polyetheretherketone) Round Rod Natural (15386)
- ONLINEMETALS 1" x 1.25" Carbon Steel Rectangle Bar 1018 Cold Finish (22236)
- ONLINEMETALS 0.032" Brass Sheet 260-H02 (1591)
- ONLINEMETALS 0.3125" Brass Round Bar 360-H02 Extruded (6848)
- ONLINEMETALS 2" Stainless Round Bar 17-4 PH Cond. A Cold Finish (7283)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.312X2-24)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock