Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
2" Stainless Square Bar 316/316L-Annealed Cold Finish
Mfr # 2218
Zoro # G007156363
product price: $1,937.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,937.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Width 2
- Length 144
- Standards AMS 5648, AMS 5653, AMS QQ-S-763, ASTM A276, ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 2218
- Zoro # G007156363
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 2 |
Length | 144 |
Details
Material | Stainless Steel |
Alloy Type | 316 |
Standards | AMS 5648, AMS 5653, AMS QQ-S-763, ASTM A276, ASTM A479 |
Description
Stainless Square Bar 316 exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Carbon Flat Stock, 3In Wx24In L (LC31634)
- ZORO SELECT Bearing Bronze Hollowbar 932 (14020_13_0)
- ZORO SELECT Rubber Sheet, SBR, 1/2"Thick, 12"x12", 70A (BULK-RS-SBR75-163)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 50 PK (WGG-1B)
- ONLINEMETALS 4" PEEK (Polyetheretherketone) Round Rod Natural (15386)
- ONLINEMETALS 0.75" Titanium Round Bar Grade 2 (6789)
- ONLINEMETALS 6" x 4" x 0.21" Aluminum I-Beam 6061-T6-Extruded Aluminum Association (13210)
- ONLINEMETALS 2" Stainless Round Bar 17-4 PH Cond. A Cold Finish (7283)
- ONLINEMETALS 1.5" PEEK (Polyetheretherketone) Round Rod Natural (15380)
- ONLINEMETALS 3" OD x 0.049" Wall x 2.902" ID Brass Round Tube-H58 Seamless (1571)
- ONLINEMETALS 1.5" Titanium Round Bar Grade 2 (6792)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock