Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
2" Stainless Round Bar Nitronic 60
Mfr # 10722
Zoro # G807155849
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type Nitronic 60
- Length 12
- Standards AMS 5848, ASTM A276, ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 10722
- Zoro # G807155849
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 12 |
Details
Material | Stainless Steel |
Alloy Type | Nitronic 60 |
Standards | AMS 5848, ASTM A276, ASTM A479 |
Description
Stainless Round Bar N60, also called Nitronic 60, has exceptional wear and galling resistance N60 maintains its physical properties from subzero temperatures up to around 1800 F, and it has about twice the yield strength of 304 and 316 It is typically used in fasteners, pins and bushings, wear rails, roller bearings, and pump components NITRONIC is a trademark of AK Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS White His Sheet, 0.060 X 48.000 X 96.000 [Each] (SHISWH.060X48.000X96.000)
- E. JAMES Rubber, Neoprene, 3/32"Thick, 36"x12", 30A (3065DSCF2332N3D)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 48" W x 1/16" Thick (BULK-PS-PC-367)
- ZORO SELECT Alloy Steel Sheet, 12 in L, 12 in W (9664_12_12)
- ONLINEMETALS 0.75" OD x 0.095" Wall x 0.56" ID Carbon Steel Round Tube A513-Type 5 DOM (15523)
- ONLINEMETALS 1" x 4" Copper Rectangle Bar 110-H02 (4330)
- ONLINEMETALS 0.02" Brass Sheet 260-H02 (1589)
- ONLINEMETALS 1.375" OD x 0.125" Wall x 1.125" ID Aluminum Round Tube 6061-T6-Drawn (4358)
- ONLINEMETALS 6" x 4" x 0.21" Aluminum I-Beam 6061-T6-Extruded Aluminum Association (13210)
- ONLINEMETALS 0.125" x 0.5" Stainless Rectangle Bar 316/316L (637)
- ZORO SELECT Stainless Hex Bar, 12 in Overall L (3H1.062-12)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock