Shop All Stainless Steel Pipes
Onlinemetals
2" OD x 0.313" Wall x 1.375" ID Carbon Steel Round Tube A513-Type 5 DOM
Mfr # 15549
Zoro # G807079435
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 96
- Material - Pipe Carbon Steel
- Outside Dia. 2
- Inside Dia. 1.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 15549
- Zoro # G807079435
- Country of Origin United States
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 96 |
Outside Dia. | 2 |
Inside Dia. | 1.375 |
Details
Material - Pipe | Carbon Steel |
Item | Stainless Steel Sheet/Plate 304 |
Description
Cold Roll Round Tube A513 Type5 DOM is strong, durable, with a smooth finish and corrosion resistance DOM stands for Drawn Over Mandrel, and it is this process that gives this tube its excellent qualities It is typically used in automotive parts, construction, and various mechanical industries to create a wide range of tubes and piping is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFLECTIX BP48010 48 In. X 10 Ft. Insulation (RE320131)
- T&S BRASS 1.07 GPM Low Flow Spray Valve (EB-0107-J-SWV)
- ZORO SELECT MNPT, Carbon Steel Extra Heavy Concentric Swage Nipple (0338027121)
- ZORO SELECT 4" Close Black Pipe Nipple Sch 40 (2WV79)
- ONLINEMETALS 1" Nom. Schedule 10 Stainless Pipe 304/304L Welded (929)
- ONLINEMETALS 6" Nom. Schedule 80 Stainless Pipe 304/304L Welded (7157)
- ONLINEMETALS 2" OD x 0.25" Wall x 1.5" ID Carbon Steel Round Tube A513-Type 5 DOM (15548)
- ONLINEMETALS 0.75" Nom. Schedule 5 Stainless Pipe 304/304L Welded (912)
- ONLINEMETALS 1.5" OD x 0.095" Wall x 1.31" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7345)
- ONLINEMETALS 1.5" Nom. Schedule 5 Stainless Pipe 304/304L Welded (915)
- ZORO SELECT 3/4" MNPT x 6 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNE24)
- Onlinemetals Stainless Steel Pipes