Shop All Stainless Steel Pipes
Onlinemetals
2" OD x 0.25" Wall x 1.5" ID Carbon Steel Round Tube A513-Type 5 DOM
Mfr # 15548
Zoro # G707079566
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 48
- Material - Pipe Carbon Steel
- Inside Dia. 1.5
- Outside Dia. 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 15548
- Zoro # G707079566
- Country of Origin United States
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 48 |
Inside Dia. | 1.5 |
Outside Dia. | 2 |
Details
Material - Pipe | Carbon Steel |
Item | Titanium Sheet/Plate 6Al-4V |
Description
Cold Roll Round Tube A513 Type5 DOM is strong, durable, with a smooth finish and corrosion resistance DOM stands for Drawn Over Mandrel, and it is this process that gives this tube its excellent qualities It is typically used in automotive parts, construction, and various mechanical industries to create a wide range of tubes and piping is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XLERATOR Replacement Pre-Filter, Black, Metal Mesh (94)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long 90 Deg. Elbow - 304SS Unpolished (L2S-1.5-1-304)
- VIEGA Viega MegaPress adapter, 1" x 1" (90245)
- RINNAI Vent Kit Exhaust Pipe 21 - 39.6 In (FOT-220)
- ONLINEMETALS 2" Nom. Schedule 10 Stainless Pipe 304/304L Welded (932)
- ONLINEMETALS 0.75" Nom. Schedule 10 Stainless Pipe 304/304L Welded (928)
- ONLINEMETALS 0.75" Nom. Schedule 10 Stainless Pipe 304/304L Welded (928)
- ONLINEMETALS 1.25" Nom. Schedule 10 Stainless Pipe 304/304L Welded (930)
- ONLINEMETALS 1" Nom. Schedule 80 Stainless Pipe 316/316L Welded (15226)
- ONLINEMETALS 1.25" Nom. Schedule 5 Stainless Pipe 304/304L Welded (914)
- ZORO SELECT Pipe Nipple, 1/2 in Pipe Fitting, 1 1/8 in Length, MNPT, 304 Stainless Steel (T4BND01)
- Onlinemetals Stainless Steel Pipes