Shop All Brass Tube Stock
Onlinemetals
2" OD x 0.25" Wall x 1.5" ID Brass Round Tube-H58 Seamless
Mfr # 19664
Zoro # G907080171
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type Brass-Alloy
- Outside Square 2
- Inside Square 1.5
- Wall Thickness 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 19664
- Zoro # G907080171
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 24 |
Details
Item | Tube-Round |
Material | Brass |
Alloy Type | Brass-Alloy |
Outside Square | 2 |
Inside Square | 1.5 |
Wall Thickness | 0.25 |
Standards | ASTM B135 |
Description
Brass Round Tube Seamless 260270272330 provides a good mix of strength, harness, formability, and corrosion resistance Offered in the 260, 270, 272, and 330 alloys, Brass seamless tubes are frequently used in outdoor and indoor design elements Alloys are not differentiated and are dependent on availability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, 19/64, 0.2968 In (O1D19646)
- ZORO SELECT White PTFE Plastic Tube Stock 6 ft L, 3/8 in Inside Dia, 1/2 in Outside Dia (BULK-PT-PTFE-87)
- ZORO SELECT Black UHMW Sheet Stock 10 ft. L x 48" W x 0.500" Thick (PS-UHMW-RCY-21)
- USA INDUSTRIALS Neoprene Rubber Strip - 70A - 3/16" Thick x 1/2" Wide x 10ft. Long (BULK-RS-N70-108)
- ONLINEMETALS 0.625" Nylon Round Rod Nylatron GS (6700)
- ONLINEMETALS 1" OD x 0.156" Wall x 0.688" ID Alloy Steel Round Tube 4130 (19731)
- ONLINEMETALS 0.75" OD x 0.095" Wall x 0.56" ID Carbon Steel Round Tube A513-Type 5 DOM (15523)
- ONLINEMETALS 2" x 3" x 0.25" Aluminum Angle 6061-T6 Extruded Structural (19688)
- ONLINEMETALS 1.5" OD x 0.156" Wall x 1.188" ID Carbon Steel Round Tube A513-Type 5 DOM (15534)
- ONLINEMETALS 0.1875" OD x 0.02" Wall x 0.1475" ID Brass Round Tube-H58 Seamless (20996)
- ONLINEMETALS 0.75" OD x 0.095" Wall x 0.56" ID Carbon Steel Round Tube A513-Type 5 DOM (15523)
- Onlinemetals Brass Tube Stock