Shop All Carbon Steel Tube Stock
Onlinemetals
2" OD x 0.12" Wall x 1.76" ID Carbon Steel Round Tube A513-Type 5 DOM
Mfr # 8187
Zoro # G607152994
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A513
- Inside Square 1.76
- Outside Dia. 2
- Wall Thickness 0.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 8187
- Zoro # G607152994
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Outside Dia. | 2 |
Length | 24 |
Details
Item | Tube-Round |
Material | Carbon Steel |
Alloy Type | A513 |
Inside Square | 1.76 |
Wall Thickness | 0.12 |
Standards | ASTM A513 |
Description
Cold Roll Round Tube A513 Type5 DOM is strong, durable, with a smooth finish and corrosion resistance DOM stands for Drawn Over Mandrel, and it is this process that gives this tube its excellent qualities It is typically used in automotive parts, construction, and various mechanical industries to create a wide range of tubes and piping is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 37/64 in Overall Width, Style: F (ZTRIM-362)
- ZORO SELECT Carbon Steel Rectangular Bar, 4' L, 3" W (1095 SpS0.025x3x481)
- ZORO SELECT Felt Sheets (BULK-FS-S2-31)
- USA INDUSTRIALS FDA Silicone Rubber Sheet - 40A - 3/8" Thick x 18" Wide x 18" Long (BULK-RS-S40-613)
- ONLINEMETALS 2" x 1" x 0.25" Stainless Channel 304/304L (13539)
- ONLINEMETALS 0625 OD x 012 Wall x 039 ID Carbon Steel Round Tube A513Type 5 DOM, 36 Length (7763)
- ONLINEMETALS 1.5" x 1.5" x 0.062" Aluminum Angle 6063-T52 (17857)
- ONLINEMETALS 3" Nom. Schedule 40 Carbon Pipe A500 (23672)
- ONLINEMETALS 1.125" OD x 0.095" Wall x 0.935" ID Carbon Steel Round Tube A513-Type 5 DOM (8188)
- ONLINEMETALS 0.75" Carbon Steel Round Bar A36 Hot Rolled (10239)
- ONLINEMETALS 1.75" OD x 0.12" Wall x 1.51" ID Carbon Steel Round Tube A513-Type 5 DOM (7560)
- Onlinemetals Carbon Steel Tube Stock