Shop All Carbon Steel Tube Stock
Onlinemetals
2" OD x 0.065" Wall x 1.87" ID Carbon Steel Round Tube A513-Type 5 DOM
Mfr # 20254
Zoro # G607152239
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A513
- Outside Dia. 2
- Inside Square 1.87
- Wall Thickness 0.065
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 20254
- Zoro # G607152239
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Outside Dia. | 2 |
Length | 12 |
Details
Item | Tube-Round |
Material | Carbon Steel |
Alloy Type | A513 |
Inside Square | 1.87 |
Wall Thickness | 0.065 |
Standards | ASTM A513 |
Description
Cold Roll Round Tube A513 Type5 DOM is strong, durable, with a smooth finish and corrosion resistance DOM stands for Drawn Over Mandrel, and it is this process that gives this tube its excellent qualities It is typically used in automotive parts, construction, and various mechanical industries to create a wide range of tubes and piping is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White HDPE Plastic Sheet Stock 24" L x 24" W x 1" Thick (BULK-PS-PE-790)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (4R2.75-36)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 3/8" Dia. (2XMK4)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3 in W, 25 ft L, 1/2 in Thick, Black (P8150ULRL03.00XOH)
- ONLINEMETALS 175 OD x 012 Wall x 151 ID Carbon Steel Round Tube A513Type 5 DOM, 72 Length (7560)
- ONLINEMETALS 1" OD x 0.188" Wall x 0.63" ID Carbon Steel Round Tube A513-Type 5 DOM (7777)
- ONLINEMETALS 1.5" OD x 0.065" Wall x 1.37" ID Carbon Steel Round Tube A513-Type 5 DOM (7790)
- ONLINEMETALS 1" Alloy Steel Round Bar 4130-Normalized Cold Finish (7368)
- ONLINEMETALS 3" OD x 0.25" Wall x 2.5" ID Carbon Steel Round Tube A513-Type 5 DOM (20785)
- ONLINEMETALS 0.75" OD x 0.049" Wall x 0.652" ID Carbon Steel Round Tube A513-Type 5 DOM (14697)
- ONLINEMETALS 0.3125" Stainless Round Bar 17-4 PH Cond. A Cold Finish (7262)
- Onlinemetals Carbon Steel Tube Stock