Shop All Carbon Steel Tube Stock
Onlinemetals
2" OD x 0.065" Wall x 1.87" ID Carbon Steel Round Tube A513-Type 5 DOM
Mfr # 20254
Zoro # G007153133
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$366.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A513
- Outside Dia. 2
- Inside Square 1.87
- Wall Thickness 0.065
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 20254
- Zoro # G007153133
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Outside Dia. | 2 |
Length | 240 |
Details
Item | Tube-Round |
Material | Carbon Steel |
Alloy Type | A513 |
Inside Square | 1.87 |
Wall Thickness | 0.065 |
Standards | ASTM A513 |
Description
Cold Roll Round Tube A513 Type5 DOM is strong, durable, with a smooth finish and corrosion resistance DOM stands for Drawn Over Mandrel, and it is this process that gives this tube its excellent qualities It is typically used in automotive parts, construction, and various mechanical industries to create a wide range of tubes and piping is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll, SBR, 1/8 in. Thick, 10 ft., Red, 70A (BULK-RS-RSBR60-60)
- ZORO SELECT Beige ABS Sheet Stock 12" L x 12" W x 1/16" Thick (BULK-PS-ABS-1)
- ZORO SELECT 1" High Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-NHS70-244)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.500" Thick (PS-PC-SR-200)
- ONLINEMETALS 0.75" OD x 0.12" Wall x 0.51" ID Carbon Steel Round Tube A513-Type 5 DOM (7768)
- ONLINEMETALS 0.375" x 2" Carbon Steel Rectangle Bar 1018 Cold Finish (7490)
- ONLINEMETALS 2.5" Carbon Steel Round Bar A36 Hot Rolled (10263)
- ONLINEMETALS 0.5" Alloy Steel Round Bar 4340-Normalized Cold Finish (7385)
- ONLINEMETALS 3" OD x 0.25" Wall x 2.5" ID Carbon Steel Round Tube A513-Type 5 DOM (20785)
- ONLINEMETALS 14 ga 0075 Carbon Steel Sheet A1008 Cold Roll, 24 x 24 (13556)
- ONLINEMETALS 0.036" Thick x 0.125" Hole x 0.1875" Stagger Stainless Perforated Sheet 304 Round Hole (13530)
- Onlinemetals Carbon Steel Tube Stock