Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
2" OD x 0.065" Wall x 1.87" ID Brass Round Tube-H58 Seamless
Mfr # 1566
Zoro # G607075217
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type Brass-Alloy
- Length 72
- Standards ASTM B135
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 1566
- Zoro # G607075217
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 72 |
Details
Material | Brass |
Alloy Type | Brass-Alloy |
Standards | ASTM B135 |
Description
Brass Round Tube Seamless 260270272330 provides a good mix of strength, harness, formability, and corrosion resistance Offered in the 260, 270, 272, and 330 alloys, Brass seamless tubes are frequently used in outdoor and indoor design elements Alloys are not differentiated and are dependent on availability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black HDPE Plastic Sheet Stock 12" L x 12" W x 3/4" Thick (BULK-PS-PE-925)
- FIBERGRATE Industrial Pultruded Grating, 36 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872460)
- E. JAMES SBR Rubber, 50' Length, 1/4" Overall Width (ESBP116202424-50)
- USA INDUSTRIALS HDPE Plastic Sheet 32" L x 16" W x 1" Thick (BULK-PS-PE-423)
- ONLINEMETALS 0.125" x 2.5" Stainless Rectangle Bar 304/304L (4392)
- ONLINEMETALS 1.375" OD x 0.125" Wall x 1.125" ID Aluminum Round Tube 6061-T6-Drawn (4358)
- ONLINEMETALS 0.75" x 1" x 0.125" Brass Angle 385 (18194)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ONLINEMETALS 0.625" x 6" Stainless Rectangle Bar 304/304L (4444)
- ONLINEMETALS 0.125" x 1.5" Stainless Rectangle Bar 304/304L (4390)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.375X2.5-6)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock