Shop All Carbon Steel Pipe Fittings
Onlinemetals
2" OD x 0.065" Wall x 1.87" ID Alloy Steel Round Tube 4130-Cond. N Seamless
Mfr # 19847
Zoro # G607085452
product price: $788.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$788.99
Free 30-Day Returns
Key Features
- Pipe Fitting Material Alloy Steel
- Outside Dia. 2
- Overall Pipe Length 240
- Inside Dia. (In.) 1.87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 19847
- Zoro # G607085452
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Outside Dia. | 2 |
Overall Pipe Length | 240 |
Inside Dia. (In.) | 1.87 |
Details
Item | Stainless Steel Expanded Sheet 304 |
Pipe Fitting Material | Alloy Steel |
Description
Alloy Steel Round Tube 4130 Cond N Seamless offers good strength and weldability without compromising steel abrasion or impact resistance 4130 can also be made even stronger through heat treatment It is typically used in structural applications, gears, fasteners, and aircraft exteriors is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/4" CPI 316 SS Ferrule (12 TZ-SS)
- KEENEY MFG Round 8" Ceiling Shower Arm and Flange, Polished Chrome (FCDEC0007)
- JONES STEPHENS Designer Wood Seat with Piano Oak, Brushed Nickel Hinge, Round Closed Front with Cover (C1B1R17BN)
- BLACKMAX Flaring (BFT850K)
- ONLINEMETALS 0.625" OD x 0.125" Wall x 0.375" ID Brass Round Tube-H58 Seamless (19814)
- ONLINEMETALS 0.625" OD x 0.125" Wall x 0.375" ID Brass Round Tube-H58 Seamless (19814)
- ONLINEMETALS 1" OD x 0.25" Wall x 0.5" ID Aluminum Round Tube 6061-T6-Drawn (19843)
- ONLINEMETALS 0.625" OD x 0.125" Wall x 0.375" ID Brass Round Tube-H58 Seamless (19814)
- ONLINEMETALS 3" x 3" x 0.125" Aluminum Angle 6063-T52 Extruded Architectural (19846)
- ONLINEMETALS 3" x 3" x 0.125" Aluminum Angle 6063-T52 Extruded Architectural (19846)
- SMITH-COOPER Thrd Union, Forged, 3000, 1/4" (4308002552)
- Onlinemetals Fittings