Shop All Copper Sheets
Onlinemetals
2" Nom. Schedule 40 Carbon Pipe A500
Mfr # 23670
Zoro # G907067608
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A500
- Thickness 0.15
- Standards ASTM A500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23670
- Zoro # G907067608
- Country of Origin United States
- Category Copper Sheets
Dimensions
Length | 24 |
Details
Material | Carbon Steel |
Alloy Type | A500 |
Thickness | 0.15 |
Standards | ASTM A500 |
Item | Pipe |
Description
ASTM A500 Grade B Structural Steel Pipe 2, Schedule 40 is commonly used for structural applications and general construction use This economical structural grade pipe has a high strengthtoweight ratio, and works particularly well for curved structural applications because it has good ductility, bends well, and is easy to fabricate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 2-1/4" x 1/8" Neoprene Rubber Washers 7PK (64345)
- ZORO SELECT 3/32" High Grade Neoprene Rubber Strip, 2"x36", Black, 50A (BULK-RS-NHS50-882)
- ZORO SELECT SS Round Tube 316, 48 in Overall L (12941_48_0)
- ZORO SELECT Amber Polyimide Film Stock 5 ft. L x 24" W x 0.001" Thick (BULK-PF-PI-7)
- ONLINEMETALS 0.04" Copper Sheet 101-H02 (15245)
- ONLINEMETALS 0.0625" Copper Sheet 110-1/8-1/4 Hard (20311)
- ONLINEMETALS 2" x 0.625" x 0.25" Carbon Steel Channel A36 Hot Rolled (23400)
- ONLINEMETALS 1.5" OD x 0.095" Wall x 1.31" ID Aluminum Round Tube 6061-T6-Drawn (21760)
- ONLINEMETALS 2" x 0.625" x 0.25" Carbon Steel Channel A36 Hot Rolled (23400)
- ONLINEMETALS 6.5" OD x 1.5" Wall x 3.5" ID Stainless Round Tube 316 (26786)
- ONLINEMETALS 1" Lead Free Brass Round Bar 693 (24881)
- Onlinemetals Copper Sheets