Shop All Carbon Steel Tube Stock
Onlinemetals
2" Nom. Schedule 40 Carbon Pipe A500
Mfr # 23670
Zoro # G707155376
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A500
- Inside Square 3.26
- Outside Dia. 2.38
- Length 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23670
- Zoro # G707155376
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Outside Dia. | 2.38 |
Length | 36 |
Details
Item | Pipe |
Material | Carbon Steel |
Alloy Type | A500 |
Inside Square | 3.26 |
Standards | ASTM A500 |
Description
ASTM A500 Grade B Structural Steel Pipe 2, Schedule 40 is commonly used for structural applications and general construction use This economical structural grade pipe has a high strengthtoweight ratio, and works particularly well for curved structural applications because it has good ductility, bends well, and is easy to fabricate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Cast Iron, CL 40, 2 1/2 In Dia x 1 Ft (2JGE3)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 T x1 In OD Sq, 5 Ft (870860)
- ZORO SELECT Flat, Al, 6061, 5/8 x 1 In, 1 Ft (61F.625X1-12)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 12"x12", 50A (BULK-RS-S50FDA-52)
- ONLINEMETALS 0625 OD x 012 Wall x 039 ID Carbon Steel Round Tube A513Type 5 DOM, 36 Length (7763)
- ONLINEMETALS 0.625" Aluminum Plate 6061-T651 (7355)
- ONLINEMETALS 3" x 4" x 0.375" Carbon Steel Angle A36 Hot Rolled (9952)
- ONLINEMETALS 1.25" Alloy Steel Round Bar 4130-Normalized Cold Finish (7370)
- ONLINEMETALS 1.5" OD x 0.25" Wall x 1" ID Carbon Steel Round Tube A513-Type 5 DOM (7793)
- ONLINEMETALS 0.75" Carbon Steel Round Bar A36 Hot Rolled (10239)
- ZORO SELECT Carbon Steel Rod, 12 in L, 7/8 in Dia. (14r.875-12)
- Onlinemetals Carbon Steel Tube Stock