Shop All Brass Tube Stock
Onlinemetals
2" Nom. Schedule 10 Stainless Pipe 316/316L Welded
Mfr # 19695
Zoro # G907080218
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Outside Square 2.375
- Inside Square 4.026
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 19695
- Zoro # G907080218
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 12 |
Details
Item | Pipe |
Material | Stainless Steel |
Alloy Type | 316 |
Outside Square | 2.375 |
Inside Square | 4.026 |
Standards | ASTM A312, ASTM A999 (call for availability) |
Description
Stainless Pipe 316 Schedule 10 exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment Our pipe is unthreaded to allow for welded connections is designed to carry liquidgasmaterial from one place to another, whereas is designed to act as structural support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock Assortment 6" x 12", Pk8 (22445)
- ZORO SELECT Rubber Strip, SBR, 3/32"Thick, 36"x6", 70A (BULK-RS-SBR75-149)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (1240_12_48)
- PRECISION BRAND Shim Stock, Roll, Copper, 0.0010 In, 6 In (68130)
- ONLINEMETALS 0.5" x 1.5" Brass Rectangle Bar 360-H02 Extruded (1474)
- ONLINEMETALS 0.75" x 0.75" x 0.06" Brass Angle 385 (18251)
- ONLINEMETALS 2" Nom. Schedule 10 Stainless Pipe 316/316L Welded (19695)
- ONLINEMETALS 1" OD x 0.156" Wall x 0.688" ID Alloy Steel Round Tube 4130 (19731)
- ONLINEMETALS 0.75" OD x 0.032" Wall x 0.686" ID Brass Round Tube-H58 Seamless (21052)
- ONLINEMETALS 1.25" OD x 0.125" Wall x 1" ID Copper Round Tube 101 (18343)
- ONLINEMETALS 0.25" x 0.5" Copper Rectangle Bar 110-H02 (4281)
- Onlinemetals Brass Tube Stock