Shop All Aluminum Sheets
Onlinemetals
2" Nom. Schedule 10 Aluminum Pipe 6061-T6-Extruded
Mfr # 24863
Zoro # G307067826
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.109
- Length 48
- Alloy Type 6061
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 24863
- Zoro # G307067826
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length | 48 |
Details
Thickness | 0.109 |
Alloy Type | 6061 |
Material | Aluminum |
Item | Pipe |
Description
Aluminum Pipe 6061T6 Schedule 10 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames Our pipe is unthreaded to allow for welded connections is designed to carry liquidgasmaterial from one place to another, whereas is designed to act as structural support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1/2" W (BULK-RS-N50-128)
- ZORO SELECT Rod, Steel, 12L14, 1 1/2 In Dia x 1 Ft L (2HJP5)
- RUBBER-CAL Silicone Sheet - 50A - Smooth Finish - No Backing - 0.125" Thick x 24" Width x 24" Length - Blue (36-005U-125)
- ZORO SELECT Alloy Steel Round Tube, 12" L, 5/8" Dia. (7324_12_0)
- ONLINEMETALS 0.063" Anodized Aluminum Sheet Clear 5005 AQ (23891)
- ONLINEMETALS 6" OD x 0.5" Wall x 5" ID Stainless Round Tube 304 (26617)
- ONLINEMETALS 0.25" Aluminum Plate 6061-T651 (1248)
- ONLINEMETALS 0.063" Thick x 0.5" Hole x 0.6875" Stagger Aluminum Perforated Sheet 3003-H14-Round Hole (15704)
- ONLINEMETALS 0.032" Aluminum Sheet 5052-H32 (7125)
- ONLINEMETALS 0.75" OD x 0.032" Wall x 0.686" ID Copper Round Tube 122 (24326)
- ZORO SELECT Aluminum Sheet 3003, 36 in Overall L (8095_24_36)
- Onlinemetals Aluminum Sheets