Shop All Stainless Steel Angles
Onlinemetals
2" Copper Round Bar 110-H04
Mfr # 1630
Zoro # G607071486
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Alloy Type 110
- Length 24
- Standards ASTM B187
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 1630
- Zoro # G607071486
- Country of Origin United States
- Category Stainless Steel Angles
Dimensions
Length | 24 |
Details
Material | Copper |
Alloy Type | 110 |
Standards | ASTM B187 |
Item | Bar-Round |
Description
2 inch C110 H04 Full Hard Copper Round Rods are most commonly known for its sublime electrical conductivity and formability Having a variety of purposes, Copper 110 can be used anywhere from plumbing hardware, wiring and electrical components to telecommunication materials C110 is commonly referred to as Electrolytic Tough Pitch ETP and is both solderable and brazed It is not heat treatable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Cast Acrylic Sheet Stock 12" L x 12" W x 0.118" Thick (1UNN5)
- USA INDUSTRIALS Clear Polycarbonate Plastic Tube 6 ft. L, 8" Dia. (BULK-PT-PC-80)
- ONLINEMETALS 1.25" x 1.25" x 0.25" Carbon Steel Angle A36 Hot Rolled (9910)
- ONLINEMETALS 0.5" Brass Round Bar 360-H02 Extruded (1261)
- ONLINEMETALS 1.25" x 1.25" x 0.125" Stainless Angle 304/304L (5)
- ONLINEMETALS 3" x 3" x 0.25" Stainless Angle 304/304L (23)
- ONLINEMETALS 1" x 1" x 0.1875" Stainless Angle 304/304L (3)
- ONLINEMETALS 3" x 3" x 0.1875" Stainless Angle 304/304L (22)
- ONLINEMETALS 1.5" x 1.5" x 0.1875" Stainless Angle 304/304L (9)
- ONLINEMETALS 2" x 2" x 0.25" Stainless Angle 304/304L (13)
- STANLEY 4020BC Series Slotted Angle Stock, 112 in L Leg, 96 in L, 0074 in Thick, Steel, Galvanized (N341-115)
- Onlinemetals Stainless Steel Angles