Shop All Copper Rods
Onlinemetals
2" Copper Round Bar 101-H04
Mfr # 9708
Zoro # G607158217
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 101
- Diameter 2
- Standards ASTM B187, ASTM F68
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 9708
- Zoro # G607158217
- Country of Origin United States
- Category Copper Rods
Dimensions
Diameter | 2 |
Length | 24 |
Details
Alloy Type | 101 |
Standards | ASTM B187, ASTM F68 |
Item | Bar-Round |
Material | Copper |
Description
Copper Round Bar 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 1 ft. L, 1/4 in. dia. (87139)
- ZORO SELECT Sheet, Tin, 10 in., Mill Finish, PK6 (275)
- ZORO SELECT Oil Hard Flat Stock, O1, 3/8 In Wx36 In L (O118386)
- USA INDUSTRIALS Extra Thk Buna-N Camlock Gasket 2-1/2" (BULK-CAM-HXT-2-1/2)
- ONLINEMETALS 0.25" Copper Round Bar 145-H02 (15266)
- ONLINEMETALS 0.25" Copper Round Bar 145-H02 (15266)
- ONLINEMETALS 0.25" Copper Round Bar 145-H02 (15266)
- ONLINEMETALS 0.1875" Copper Round Bar 145-H02 (20645)
- ONLINEMETALS 0.75" Beryllium Copper Round Bar-172 (20378)
- ONLINEMETALS 0.3125" Copper Round Bar 101-H04 (15257)
- ONLINEMETALS 0.75" Copper Round Bar 101-H04 (7146)
- Onlinemetals Copper Rods