Shop All Carbon Steel Rods
Onlinemetals
2" Carbon Steel Round Bar A36 Hot Rolled
Mfr # 10256
Zoro # G807156785
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type A36
- Standards ASTM A36
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 10256
- Zoro # G807156785
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Diameter | 2 |
Length | 12 |
Details
Alloy Type | A36 |
Standards | ASTM A36 |
Item | Bar-Round |
Material | Carbon Steel |
Description
2 inch Hot Roll Steel Round Bar A36 is made of low carbon steel that is commonly found in most industries Unlike cold rolled steel, Hot Rolled Steel A36 has a rougher surface and with galvanization, it can resist corrosion well A36 offers good weldability, machinability, and can be heat treated to harden its surface
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 1" x 0.125" Aluminum T-Bar 6063-T52-Extruded (21873)
- ZORO SELECT Tool Steel Rod, 12 in L, 3 in Dia. (DCFA2R3-12)
- ONLINEMETALS 2" x 2" x 0.125" Aluminum Angle 6063-T52 (1032)
- E. JAMES Sheet Rubber, 1/4, 36" x 10ft Neo Economy 60 (50060-1/4-10)
- ONLINEMETALS 0.625" Carbon Steel Round Bar A36 Hot Rolled (10238)
- ONLINEMETALS 2" Carbon Steel Round Bar A36 Hot Rolled (10256)
- ONLINEMETALS 0.5625" Carbon Steel Round Bar A36 Hot Rolled (10237)
- ONLINEMETALS 0.625" Carbon Steel Round Bar 1045 Cold Finish (21733)
- ONLINEMETALS 0.4375" Carbon Steel Round Bar 1018 Cold Finish (20743)
- ONLINEMETALS 1.125" Carbon Steel Round Bar A36 Hot Rolled (10245)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 3/8" W (4801_72_0)
- Onlinemetals Carbon Steel Rods