Shop All Carbon Steel Rods
Onlinemetals
2" Carbon Steel Round Bar A36 Hot Rolled
Mfr # 10256
Zoro # G007156752
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type A36
- Standards ASTM A36
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 10256
- Zoro # G007156752
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Diameter | 2 |
Length | 24 |
Details
Alloy Type | A36 |
Standards | ASTM A36 |
Item | Bar-Round |
Material | Carbon Steel |
Description
2 inch Hot Roll Steel Round Bar A36 is made of low carbon steel that is commonly found in most industries Unlike cold rolled steel, Hot Rolled Steel A36 has a rougher surface and with galvanization, it can resist corrosion well A36 offers good weldability, machinability, and can be heat treated to harden its surface
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 2 x 4 In, 6 Ft L (2AHD8)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 1/2 in Dia. (17R1.5-12)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/4 in Thick, Red (1001318R)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 24" W x 0.375" Thick (1ZAY9)
- ONLINEMETALS 0.625" Carbon Steel Round Bar A36 Hot Rolled (10238)
- ONLINEMETALS 2" Carbon Steel Round Bar A36 Hot Rolled (10256)
- ONLINEMETALS 0.625" Carbon Steel Round Bar A36 Hot Rolled (10238)
- ONLINEMETALS 0.625" Carbon Steel Round Bar A36 Hot Rolled (10238)
- ONLINEMETALS 0.875" Carbon Steel Round Bar 12L14 Cold Drawn (7590)
- ONLINEMETALS 2" Carbon Steel Round Bar A36 Hot Rolled (10256)
- ZORO SELECT Rod, Steel, 12L14, 5/8 In Dia x 6 Ft (2HJT7)
- Onlinemetals Carbon Steel Rods