Shop All Carbon Steel Rods
Onlinemetals
2" Carbon Steel Round Bar 12L14 Cold Drawn
Mfr # 7603
Zoro # G007156813
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 12L14
- Standards ASTM A108
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7603
- Zoro # G007156813
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Diameter | 2 |
Length | 12 |
Details
Alloy Type | 12L14 |
Standards | ASTM A108 |
Item | Bar-Round |
Material | Carbon Steel |
Description
Cold Roll Round Bar 12L14 Cold Drawn offers high ductility and ease of machining due to the addition of lead 12L14 is slightly weaker than other alloy steels as a result It is typically used in highspeed screw machine products and other highspeed machines
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black PTFE Plastic Sheet 12" L x 12" W x 1/4" Thick (PS-PTFEB-9)
- USA INDUSTRIALS Buna-N U-Cup Seal - 1/2" ID x 3/4" OD x 1/8" Height, PK 5 (ZUSANU8404-0050)
- USA INDUSTRIALS Semi-Clear FDA Silicone Rubber Sheet - 60A - 1/16" T x 36" W x 36" L (BULK-RS-S60CLRFDA-23)
- ZORO SELECT SS Rectangular Bar, 12" Overall L (20561_12_0)
- ONLINEMETALS 1.5" Carbon Steel Round Bar 12L14 Cold Drawn (7598)
- ONLINEMETALS 1.25" Carbon Steel Round Bar 12L14 Cold Drawn (7594)
- ONLINEMETALS 0.875" Carbon Steel Round Bar 12L14 Cold Drawn (7590)
- ONLINEMETALS 2.5" Carbon Steel Round Bar 1018 Cold Finish (10467)
- ONLINEMETALS 0.625" Carbon Steel Round Bar 1045 Cold Finish (21733)
- ONLINEMETALS 0.4375" Carbon Steel Round Bar 1018 Cold Finish (20743)
- ZORO SELECT Carbon Steel Plate, 6 ft L, 7 in W (18f.375x7-72)
- Onlinemetals Carbon Steel Rods