Shop All Brass Tube Stock
Onlinemetals
2" Carbon Steel Hex Bar 12L14 Cold Finish
Mfr # 19760
Zoro # G907080447
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type 12L14
- Length 72
- Standards ASTM A108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 19760
- Zoro # G907080447
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 72 |
Details
Item | Bar-Hex |
Material | Carbon Steel |
Alloy Type | 12L14 |
Standards | ASTM A108 |
Description
Cold Roll Hex Bar 12L14 Cold Drawn offer high ductility and ease of machining due to the addition of lead 12L14 is slightly weaker than other alloy steels as a result It is typically used in highspeed screw machine products and other highspeed machines
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASKOLITE Acrylic Sheet28X30X.100" (1AG1062A)
- ZORO SELECT Sheet, Titanium, 0.063" Thick, 12" L, 12" W (G2 TI0.063x12x121)
- PRECISION BRAND Arbor Shim, 0.0310x3/4 ID, Pk10 (25175)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1/2" Dia. (69656127)
- ONLINEMETALS 3" OD x 0.625" Wall x 1.75" ID Copper Round Tube 101 (18364)
- ONLINEMETALS 0.25" OD x 0.03" Wall x 0.19" ID Brass Round Tube-H58 Seamless (1539)
- ONLINEMETALS 0.75" OD x 0.095" Wall x 0.56" ID Carbon Steel Round Tube A513-Type 5 DOM (15523)
- ONLINEMETALS 0.625" x 1" Aluminum Rectangle Bar 2024-T351-Cold Finish (15945)
- ONLINEMETALS 2.75" OD x 0.125" Wall x 2.5" ID Brass Round Tube-H58 Seamless (20865)
- ONLINEMETALS 0.25" x 3" Carbon Steel Rectangle Bar 1018 Cold Finish (7472)
- ONLINEMETALS 0.5" x 1.5" Brass Rectangle Bar 360-H02 Extruded (1474)
- Onlinemetals Brass Tube Stock