Shop All Brass Tube Stock
Onlinemetals
2" Carbon Steel Hex Bar 12L14 Cold Finish
Mfr # 19760
Zoro # G307080306
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type 12L14
- Length 48
- Standards ASTM A108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 19760
- Zoro # G307080306
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 48 |
Details
Item | Bar-Hex |
Material | Carbon Steel |
Alloy Type | 12L14 |
Standards | ASTM A108 |
Description
Cold Roll Hex Bar 12L14 Cold Drawn offer high ductility and ease of machining due to the addition of lead 12L14 is slightly weaker than other alloy steels as a result It is typically used in highspeed screw machine products and other highspeed machines
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0620x1 1/4 ID, Pk10 (25257)
- USA INDUSTRIALS White PTFE Rectangle Stock 12" L x 4" W x 1/4" Thick (BULK-PS-PTFE-160)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6 x50 In x0.076mm (316-003-6-50)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 3/16" Dia. (66062104)
- ONLINEMETALS 0.4375" OD x 0.065" Wall x 0.3075" ID Brass Round Tube Brass-H58 Seamless (7874)
- ONLINEMETALS 0.375" x 0.625" Brass Rectangle Bar 360-H02 Extruded (1449)
- ONLINEMETALS 3" OD x 0.625" Wall x 1.75" ID Copper Round Tube 101 (18364)
- ONLINEMETALS 0.75" OD x 0.095" Wall x 0.56" ID Carbon Steel Round Tube A513-Type 5 DOM (15523)
- ONLINEMETALS 0.5" OD x 0.03" Wall x 0.44" ID Brass Round Tube-H58 Seamless (1548)
- ONLINEMETALS 0.5" OD x 0.065" Wall x 0.37" ID Brass Round Tube-H58 Seamless (1550)
- ONLINEMETALS 0.25" x 0.5" Copper Rectangle Bar 110-H02 (4281)
- Onlinemetals Brass Tube Stock