Shop All Stainless Steel Tube Stock
Onlinemetals
19375 Carbon Steel Round Bar 1045 Cold Finish, 72 Length
Mfr # 21693
Zoro # G907070837
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type 1045
- Outside Square 1.938
- Length 72
- Standards ASTM A108, ASTM A29 (call for availability)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21693
- Zoro # G907070837
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 72 |
Details
Material | Carbon Steel |
Alloy Type | 1045 |
Outside Square | 1.938 |
Standards | ASTM A108, ASTM A29 (call for availability) |
Item | Bar-Round |
Description
Cold Roll Round Bar 1045 Cold Finish exhibits medium tensile strength, good weldability and machinability, and high strength 1045 is a commonly used lower carbon steel with a wide range of applications It is typically used in machinery parts, die forging, hot upsetting, gears, crankshafts, shafts, axles, bolts, studs, pinions, casters, and support plates
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll, SBR, 1/8 Th x 36 In W, 36 Ft L, Black (BULK-RS-SBR75-187)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 12" L, 12" W (BULK-CRK-51)
- ZORO SELECT Felt Sheets (BULK-FS-F1-13)
- ZORO SELECT Carbon Steel Rod, 12 in L, 3/4 in Dia. (44r.75-12)
- ONLINEMETALS 1.5" OD x 0.049" Wall x 1.402" ID Alloy Steel Round Tube 4130-Cond. N Seamless (21547)
- ONLINEMETALS 0.5" x 2" Carbon Steel Rectangle Bar 1018 Cold Finish (7505)
- ONLINEMETALS 14" OD x 0.25" Wall x 13.5" ID Stainless Round Tube 304 (26756)
- ONLINEMETALS 0.1875" x 3" Brass Rectangle Bar 360-H02 Extruded (21324)
- ONLINEMETALS 1.25" OD x 0.188" Wall x 0.874" ID Stainless Round Tube 316 Seamless (14880)
- ONLINEMETALS 0.5" x 1.75" Carbon Steel Rectangle Bar 1018 Cold Finish (7504)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (14751_24_0)
- Onlinemetals Stainless Steel Tube Stock