Shop All Aluminum Rods
Onlinemetals
1.875" Aluminum Round Bar 6061-T651-Cold Finish
Mfr # 18044
Zoro # G007156981
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$454.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Standards AMS 4117, AMS QQ-A-225/8, ASTM B211
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18044
- Zoro # G007156981
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Diameter | 1.875 |
Length | 144 |
Details
Item | Bar-Round |
Material | Aluminum |
Alloy Type | 6061 |
Standards | AMS 4117, AMS QQ-A-225/8, ASTM B211 |
Description
178 inch Aluminum Round Bar 6061T651 Cold Finish exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 36 in L, 3/4 in Dia. (4795_36_0)
- ZORO SELECT Clear Polycarbonate Rod Stock 4 ft. L, 1-1/4" Dia. (68973104)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 24" W x 1.000" Thick (1YYN6)
- ZORO SELECT Yellow Garolite G-10/FR4 Sheet Stock 12" L x 12" W x 1/32" Thick (BULK-CS-GFR4-40)
- ONLINEMETALS 1.375" Aluminum Round Bar 6061-T6511-Extruded (1093)
- ONLINEMETALS 0.75" Aluminum Round Bar 6061-T6511-Extruded (1087)
- ONLINEMETALS 1.375" Aluminum Round Bar 6061-T6511-Extruded (1093)
- ONLINEMETALS 0.3125" inch Aluminum Round Bar 2011-T3-Cold (15223)
- ONLINEMETALS 1.25" Aluminum Round Bar 2011-T3-Cold Finish (9622)
- ONLINEMETALS 4" Aluminum Round Bar 7075-T651-Cold Finish (7165)
- EXTREME MAX Extreme Max 5900.1129 Round Aluminum Backers - Natural, Pack of 48 (5900.1129)
- Onlinemetals Aluminum Rods