Shop All Carbon Steel Sheets
Onlinemetals
18 ga. (0.048") Carbon Steel Sheet A1008 Cold Roll
Mfr # 14695
Zoro # G007150491
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.048
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 14695
- Zoro # G007150491
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 12 |
Width | 36 |
Details
Thickness | 0.048 |
Material | Carbon Steel |
Item | Plastic Round Rod Acetal |
Description
Cold Roll Sheet A3661008 offers comparatively high strength, good formability, and a good surface finish A3661008 is commonly referred to as commercial quality cold rolled steel and is chemically similar to A36 hot roll steel It is typically used for a wide range of uses such as refrigerators, ranges, washing machines, auto part, truck bodies, signs, panels, shelving, furniture, and other stamped parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Shim 2 x 2" x 0.015", Pk20 (36D724)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 24" W x 0.375" Thick (1ZAY9)
- ZORO SELECT White PTFE Sheet Stock 24" L x 24" W x 1/8" Thick (BULK-PS-PTFE-711)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 100 ft. (X101BT-100)
- ONLINEMETALS 20 ga. (0.0359") Carbon Steel Sheet A1008 Cold Roll (12780)
- ONLINEMETALS 0.036" x 0.15625" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole (15695)
- ONLINEMETALS 0.1875" Thick x 0.5" Hole x 0.6875" Stagger Carbon Steel Perforated Sheet A36 Round Hole (15702)
- ONLINEMETALS 1" OD x 0.049" Wall x 0.902" ID Brass Round Tube-H80 Seamless (25948)
- ONLINEMETALS 1.25" x 0.125" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23685)
- ONLINEMETALS 11 ga. (0.1196") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled (9882)
- ZORO SELECT Bar, Rect, Stl, 1018, 5/8 x 1 In, 6 Ft L (2HHN8)
- Onlinemetals Carbon Steel Sheets