Shop All Brass Tube Stock
Onlinemetals
1.75" x 4" x 0.125" Brass Rectangle Tube 385/280-H50
Mfr # 23308
Zoro # G807152503
product price: $2,020.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,020.99
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 385-280
- Length 192
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23308
- Zoro # G807152503
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 192 |
Details
Item | Tube-Rectangle |
Material | Brass |
Alloy Type | 385-280 |
Description
Brass Rectangle Tube alloys 385 or 280 are also known as Architectural Bronze even though they are actually a brass 385 and 280 brass are color matches, and will be stocked in one alloy or the other depending on the sizepart number They polish to an excellent finish, resist corrosion in nonmarine environments, and machine comparably well to 360 freemachining brass They are easy to braze and solder but should not be welded 385 and 280 are typically used in decorative architecture applications and ornamental hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 40A (BULK-RS-N40-10)
- USA INDUSTRIALS FDA Silicone Rubber Strip w Adhesive, 50A, 1/16"T x 2"W x 10 Ft L (BULK-RS-S50FDA-134)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 25 ft Length, 0.52 in Overall Width (1640SB3-708-25)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 1 3/8 in W (14H1.375-12)
- ONLINEMETALS 3" OD x 0.625" Wall x 1.75" ID Copper Round Tube 101 (18364)
- ONLINEMETALS 1.25" OD x 0.125" Wall x 1" ID Copper Round Tube 101 (18343)
- ONLINEMETALS 0.375" x 2.5" Brass Rectangle Bar 360-H02 Extruded (1460)
- ONLINEMETALS 0.25" OD x 0.032" Wall x 0.186" ID Copper Round Tube 101 (19730)
- ONLINEMETALS 0.25" OD x 0.03" Wall x 0.19" ID Brass Round Tube-H58 Seamless (1539)
- ONLINEMETALS 0.375" Nickel Silver Round Bar 792 (17890)
- ZORO SELECT Tubing, Rectangular, 3/32 in. x 3/16 in. (8262)
- Onlinemetals Brass Tube Stock