Shop All Stainless Steel Sheets
Onlinemetals
1.75" x 1.75" x 0.188" Aluminum Angle 6061-T6-Extruded Structural
Mfr # 25928
Zoro # G607069223
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness (Decimal) 0.188
- Alloy Type 6061
- Thickness 0.188
- Material Aluminum
- Standards AMS QQ-A-200/16, AMS QQ-A-200/8, ASTM B221, ASTM B308 (call for availability)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 25928
- Zoro # G607069223
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Length | 96 |
Details
Thickness (Decimal) | 0.188 |
Alloy Type | 6061 |
Thickness | 0.188 |
Material | Aluminum |
Standards | AMS QQ-A-200/16, AMS QQ-A-200/8, ASTM B221, ASTM B308 (call for availability) |
Item | Angle-Equal |
Description
Aluminum Angle 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAZELOCK 1/8" 3"L x 2 5/16"W 3/4" Slot, U-shaped Horseshoe Plastic Flat Shims Red 1000pc/box (GLZ19)
- ZORO SELECT HDPE Plastic Sheet 48" L x 8" W x 3/4" Thick (BULK-PS-PE-385)
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 100 ft. (X105BT-100)
- USA INDUSTRIALS PVC Plastic Rod 6 ft L, 2-1/2 in Dia. (BULK-PR-PVC-25)
- ONLINEMETALS 1.75" x 1.75" x 0.188" Aluminum Angle 6061-T6-Extruded Structural (25928)
- ONLINEMETALS 0.057" Stainless Sheet 304-Annealed No. 8 Finish (22607)
- ONLINEMETALS 11.5" OD x 0.5" Wall x 10.5" ID Stainless Round Tube 304 (26745)
- ONLINEMETALS 0.875" Nickel Round Bar 400 (22626)
- ONLINEMETALS 0.75" Hole x #13 Stainless Expanded 304-Flattened (22509)
- ONLINEMETALS 1" x 2" x 0.25" Stainless Angle 304/304L (23549)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 26 ga., #4, SS (3" Diamond 304#4-26Gx48x96)
- Onlinemetals Stainless Steel Sheets