Shop All Stainless Steel Sheets
Onlinemetals
1.75" x 1.75" x 0.188" Aluminum Angle 6061-T6-Extruded Structural
Mfr # 25928
Zoro # G607069186
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$183.99
Free 30-Day Returns
Key Features
- Thickness (Decimal) 0.188
- Alloy Type 6061
- Thickness 0.188
- Standards AMS QQ-A-200/16, AMS QQ-A-200/8, ASTM B221, ASTM B308 (call for availability)
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 25928
- Zoro # G607069186
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Length | 300 |
Details
Thickness (Decimal) | 0.188 |
Alloy Type | 6061 |
Thickness | 0.188 |
Item | Angle-Equal |
Standards | AMS QQ-A-200/16, AMS QQ-A-200/8, ASTM B221, ASTM B308 (call for availability) |
Material | Aluminum |
Description
Aluminum Angle 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 1/2" Diameter, 304 Stainless Steel Round Rod, 12" Length, Extruded, 0.50 inch Dia (0.50RD304SS-12)
- ZORO SELECT Foam Roll, Open Cell, 54 in W, 25 ft L, 1/2 in Thick, Charcoal (5GDJ9)
- STEELWORKS Boltmaster 11806 0.25 x 4 x 12 in. Weld Steel Sheet (134607)
- ZORO SELECT Clear Polycarbonate Film Stock 24" L x 24" W x 0.015" Thick (BULK-PF-PC-79)
- ONLINEMETALS 0.875" Nickel Round Bar 400 (22626)
- ONLINEMETALS 0.75" Hole x #13 Stainless Expanded 304-Flattened (22509)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ONLINEMETALS 0.06" Thick x 0.5" Hole x 0.6875" Stagger Stainless Perforated Sheet 316 Round Hole (24893)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Brass T-Bar 385-M30 Extruded (23727)
- ONLINEMETALS 2" x 2" x 0.188" Aluminum T-Bar 6063-T52-Extruded (21875)
- STEELWORKS 11227 24 x 24 in. Mill Steel Sheet Metal (5080262)
- Onlinemetals Stainless Steel Sheets