Shop All Stainless Steel Sheets
Onlinemetals
1.75" UHMW Round Rod Black Oversized
Mfr # 23175
Zoro # G907078673
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Alloy Type UHMW
- Color Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23175
- Zoro # G907078673
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Length | 12 |
Details
Alloy Type | UHMW |
Color | Black |
Item | Round Rod |
Material | Plastic |
Description
Stainless Expanded Sheet 304 Standard offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment Expanded Sheet is popular for filters, covers, artwork, and security grates Standard means that the pieces of the mesh have a rounded top and a flatter bottom surface that is created during the manufacturing process
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, Corvex Resin, Yellow (878824)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 2 in Thick, Charcoal (ZUSA-PU-149)
- NORTON ABRASIVES 16FT x 400FT Plastic Sheeting (6728)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/4 in Thick, Red (1001315R)
- ONLINEMETALS 0.875" Nickel Round Bar 400 (22626)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ONLINEMETALS 0.06" Thick x 0.25" Hole x 0.375" Stagger Stainless Perforated Sheet 304 Round Hole (13515)
- ONLINEMETALS 2.5" UHMW Round Rod Black Oversized (23178)
- ONLINEMETALS 7.5" OD x 0.25" Wall x 7" ID Stainless Round Tube 304 (26666)
- ONLINEMETALS 11" OD x 0.25" Wall x 10.5" ID Stainless Round Tube 304 (26744)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 24 ga., #4, SS (Cambridge 304#4-24Gx24x24)
- Onlinemetals Stainless Steel Sheets