Shop All Aluminum Pipes
Onlinemetals
1.75" OD x 0.049" Wall x 1.652" ID Alloy Steel Round Tube 4130-Cond. N Seamless
Mfr # 20269
Zoro # G307082928
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$275.99
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Alloy Type 4130
- Length 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 20269
- Zoro # G307082928
- Country of Origin United States
- Category Aluminum Pipes
Dimensions
Length | 240 |
Details
Item | Tube-Round |
Material | Alloy Steel |
Alloy Type | 4130 |
Description
Alloy Steel Round Tube 4130 Cond N Seamless offers good strength and weldability without compromising steel abrasion or impact resistance 4130 can also be made even stronger through heat treatment It is typically used in structural applications, gears, fasteners, and aircraft exteriors is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Cap - 3/8" NPT Female (ZUSA-PF-115)
- NIBCO 5/8" NOM C Copper Tee (611 5/8)
- THRIFCO PLUMBING 2 Inch Quick Repair Coupling (6622035)
- WATTS Repair Kit Rk009-T 009-1/2" (0887298)
- ONLINEMETALS 2.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1225)
- ONLINEMETALS 3" x 3" x 0.25" Carbon Steel Angle A36 Hot Rolled (9943)
- ONLINEMETALS 2" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1224)
- ONLINEMETALS 1.5" Nylon Round Rod Nylatron GS (6707)
- ONLINEMETALS 1" x 2" x 0.065" Aluminum Rectangle Tube 6063-T52-Extruded (1203)
- ONLINEMETALS 4" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1227)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 5" MNPT 6" L (ZUSA-PF-5787)
- Onlinemetals Aluminum Pipes