Shop All Stainless Steel Tube Stock
Onlinemetals
1.75" Carbon Steel Round Bar 1045 Cold Finish
Mfr # 21692
Zoro # G007070959
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type 1045
- Outside Square 1.75
- Length 12
- Standards ASTM A108, ASTM A29 (call for availability)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21692
- Zoro # G007070959
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 12 |
Details
Material | Carbon Steel |
Alloy Type | 1045 |
Outside Square | 1.75 |
Item | Bar-Round |
Standards | ASTM A108, ASTM A29 (call for availability) |
Description
Cold Roll Round Bar 1045 Cold Finish exhibits medium tensile strength, good weldability and machinability, and high strength 1045 is a commonly used lower carbon steel with a wide range of applications It is typically used in machinery parts, die forging, hot upsetting, gears, crankshafts, shafts, axles, bolts, studs, pinions, casters, and support plates
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.125", 1/4" W, 1 ft. (CUREC00579)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1081_12_0)
- ZORO SELECT Metal Assortment, Alum/Brass/Copper (1005)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 2 In, 6 Ft (2EZX8)
- ONLINEMETALS 1" x 0.065" Stainless Square Tube 304 Welded (525)
- ONLINEMETALS 1" OD x 0.049" Wall x 0.902" ID Stainless Round Tube 316 Seamless (12959)
- ONLINEMETALS 1.125" OD x 0.12" Wall x 0.885" ID Stainless Round Tube 304 Welded (12789)
- ONLINEMETALS 0.093" Commercial Bronze Sheet 220 (21668)
- ONLINEMETALS 16 ga. (0.06") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled (9900)
- ONLINEMETALS 2" x 4" x 0.25" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10184)
- ZORO SELECT SS Square Tube, 6 ft (528_72_0)
- Onlinemetals Stainless Steel Tube Stock