Shop All Alloy Steel Tube Stock
Onlinemetals
1.75" Brass Round Bar 464-H02 Extruded
Mfr # 13453
Zoro # G907078291
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 464
- Outside Dia. 1.75
- Length 12
- Standards ASTM B21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 13453
- Zoro # G907078291
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Outside Dia. | 1.75 |
Length | 12 |
Details
Item | Bar-Round |
Material | Brass |
Alloy Type | 464 |
Standards | ASTM B21 |
Description
Brass Round Bar 464 has excellent corrosion resistance, good strength, good hardness, fair machinability, and excellent resistance to zincification 464 is also known as naval brass because it is routinely used in marine applications It is also easily soldered, brazed, hot formed, and hot forged 464 is typically used in marine hardware, wearplates, bushings, fasteners, condenser tubes, and black powder cannons
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.050", Pk10 (MSE050)
- ZORO SELECT Flat Stock, 0.500", 1" W, 6 ft. (CUREC00273)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 in W, 50 ft L, 3/16 in Thick, Black (CNES59316X1X50T)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (1094_72_0)
- ONLINEMETALS 0.625" Alloy Steel Round Bar 4140-Annealed Cold Finish (15486)
- ONLINEMETALS 2" x 2" x 0.125" Brass Angle 385 (18202)
- ONLINEMETALS 1" x 3" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded (6994)
- ONLINEMETALS 0.25" Brass Round Bar 464-H02 Extruded (13440)
- ONLINEMETALS 0.5" OD x 0.065" Wall x 0.37" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7322)
- ONLINEMETALS 0.625" OD x 0.035" Wall x 0.555" ID Alloy Steel Round Tube 4130-Cond. N Seamless (15332)
- ZORO SELECT Alloy Steel Round Tube, 36" L, 3/4" Dia. (7326_36_0)
- Onlinemetals Alloy Steel Tube Stock