Shop All Aluminum Sheets
Onlinemetals
1.75" Aluminum Round Bar 7075-T7351
Mfr # 22524
Zoro # G307069639
product price: $666.99
/ea
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 96
- Alloy Type 7075
- Material Aluminum
- Standards AMS 4124, AMS QQ-A-225/9, ASTM B211
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 22524
- Zoro # G307069639
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length | 96 |
Details
Alloy Type | 7075 |
Material | Aluminum |
Standards | AMS 4124, AMS QQ-A-225/9, ASTM B211 |
Item | Bar-Round |
Description
Aluminum Round Bar 7075T7351 has high strength, light weight, good fatigue resistance, average corrosion resistance, and average machinability 7075, one of the strongest aluminum alloys, was specifically designed for aircraft frames and offers strength slightly superior to steel while maintaining the light weight of aluminum It is typically used in aerospace, highend automotive, and defense applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Sheets (BULK-FS-F26-31)
- RUBBER-CAL Silicone - Commercial Grade Red/Orange - 60A - Rubber Sheets & Rubber Rolls - 1/8" T x 36" W x 48" L (20-116)
- ZORO SELECT Plate Stock, 6061 Al, T6, 3/16Tx12 Wx24 InL (3DTC5)
- PROFESSIONAL PLASTICS GPO-3 U-Channel #1844, 0.187 X 8.500 X 2.687, 10 FT (PGPO3CHANNEL1844-10)
- ONLINEMETALS 3" Nom. Schedule 10 Aluminum Pipe 6063-T6-Extruded (24867)
- ONLINEMETALS 2.5" x 2.5" x 0.125" Aluminum Angle 6063-T52 (23053)
- ONLINEMETALS 0.25" Aluminum Plate 6061-T651 (1248)
- ONLINEMETALS 0.063" Aluminum Sheet 5052-H32 (7128)
- ONLINEMETALS 0.375" x 2" Copper Full Round Edge 110-H02 (26174)
- ONLINEMETALS 8" OD x 1.5" Wall x 5" ID Stainless Round Tube 304 (26679)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (1247_6_12)
- Onlinemetals Aluminum Sheets