Shop All Stainless Steel Tube Stock
Onlinemetals
1.75" Aluminum Plate 7075-T7351
Mfr # 21208
Zoro # G307073995
product price: $2,571.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$2,571.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 7075
- Length 36
- Wall Thickness 1.75
- Standards AMS 4078, AMS QQ-A-250/12, ASTM B209
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21208
- Zoro # G307073995
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 36 |
Details
Material | Aluminum |
Alloy Type | 7075 |
Wall Thickness | 1.75 |
Standards | AMS 4078, AMS QQ-A-250/12, ASTM B209 |
Item | Sheet/Plate |
Description
Aluminum Plate 7075T7351 has high strength, light weight, good fatigue resistance, good corrosion resistance, and average machinability 7075, one of the strongest aluminum alloys, was specifically designed for aircraft frames and offers strength slightly superior to steel while maintaining the light weight of aluminum It is typically used in aerospace, highend automotive, and defense applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 0.188" Thick (1ZAT4)
- ZORO SELECT Tool Steel Rod, 18 in L, 1 1/4 in Dia. (dcfa2r1.25-18)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0150 In, Width: 6" (22365)
- STANLEY Steel Slt Flt .08X1-3/8X48In (N180-133)
- ONLINEMETALS 0.032" Commercial Bronze Sheet 220 (21662)
- ONLINEMETALS 0.75" x 8" Carbon Steel Rectangle Bar A36 Hot Rolled (10101)
- ONLINEMETALS 2" x 2" x 0.125" Carbon Steel Angle A36 Hot Rolled (9922)
- ONLINEMETALS 10" OD x 2" Wall x 6" ID Stainless Round Tube 304 (26723)
- ONLINEMETALS 0.5" Polycarbonate Round Rod Machine Grade Natural (13166)
- ONLINEMETALS 2" x 3" x 0.25" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10175)
- ZORO SELECT Rectangular Steel Tube, SS, 36 in (17933_36_0)
- Onlinemetals Stainless Steel Tube Stock