Shop All Stainless Steel Sheets
Onlinemetals
1.75" Acetal Round Rod (Copolymer) Natural
Mfr # 21876
Zoro # G607068905
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type Acetal
- Material Plastic
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21876
- Zoro # G607068905
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Length | 12 |
Details
Alloy Type | Acetal |
Material | Plastic |
Color | Natural |
Item | Round Rod |
Description
Plastic Round Rod Acetal Copolymer Natural offers high strength and rigidity, low moisture absorption, and it is easy to machine Acetal Copolymer has low centerline porosity, meaning it avoids absorption of moisture or other particulate This makes it ideal for food and medical equipment It is typically used in bearings, bushings, electrical components, structural keels, gears, rollers, food equipment, and medical equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber, Butyl, 1/16"Thick, 12"x12", 60A (320-1/16A)
- ONLINEMETALS 0.25" Copper Round Bar 145-H02 (15266)
- USA INDUSTRIALS PTFE Plastic Sheet 12" L x 12" W x 2" Thick (BULK-PS-PTFE-316)
- ZORO SELECT Rubber, Viton, 1/32"Thick, 24"x12", 70A (BULK-RS-V75-444)
- ONLINEMETALS 0.12" Thick x 0.125" Hole x 0.1875" Stagger Stainless Perforated Sheet 304 Round Hole (13506)
- ONLINEMETALS 0.236" Polycarbonate Sheet AR2 Abrasion Resistant (21839)
- ONLINEMETALS 0.057" Stainless Sheet 304-Annealed No. 8 Finish (22607)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Brass T-Bar 385-M30 Extruded (23727)
- ONLINEMETALS 12 ga 0105 Carbon Steel Sheet A606A588A Weathering Steel, 36 x 48 (21990)
- ONLINEMETALS 2" x 2" x 0.188" Aluminum T-Bar 6063-T52-Extruded (21875)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (Granex USA 304BB-18Gx48x120)
- Onlinemetals Stainless Steel Sheets