Shop All Stainless Steel Tube Stock
Onlinemetals
1.75" Acetal Round Rod Af100 PTFE Fiber Filled
Mfr # 13109
Zoro # G607075118
product price: $836.99
/ea
Free Shipping & Returns
$836.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type Acetal
- Outside Square 1.75
- Length 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 13109
- Zoro # G607075118
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 72 |
Details
Material | Plastic |
Alloy Type | Acetal |
Outside Square | 1.75 |
Item | Round Rod |
Description
Plastic Round Rod Acetal AF100 PTFE Fiber Filled, also known as Delrin, offers high strength and rigidity, low moisture absorption, and it is easy to machine This material also comes with PTFE fibers mixed into the plastic, providing higher strength than other Acetal grades It is typically used in bearings, bushings, electrical components, structural keels, gears, and rollers DELRIN is a trademark of DuPont
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Ball, 302SS, 1/2 In, PK25 (4RJL1)
- ZORO SELECT Slotted Shim 3 x 3" x 0.025", Pk20 (36D739)
- ZORO SELECT Screen, Bronze, 60 in W, 50 ft L, 0.011 in Wire Dia (3001829)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/4 in Thick, Blue (1001322BLU)
- ONLINEMETALS 1.5" x 0.12" Stainless Square Tube 304 Welded (530)
- ONLINEMETALS 2" x 3" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10172)
- ONLINEMETALS 1125 Carbon Steel Round Bar 1045 Cold Finish, 12 Length (21687)
- ONLINEMETALS 0.5" x 1.75" Carbon Steel Rectangle Bar 1018 Cold Finish (7504)
- ONLINEMETALS 1" Acetal Plate (Copolymer) Natural (13041)
- ONLINEMETALS 1" x 1.5" Carbon Steel Rectangle Bar 1018 Cold Finish (12969)
- ONLINEMETALS 2" x 0.12" Stainless Square Tube 304 Welded (533)
- Onlinemetals Stainless Steel Tube Stock