Shop All Aluminum U-Channel Stock
Onlinemetals
1.625" x 1.625" Unistrut Solid Channel P1000
Mfr # 24909
Zoro # G607155636
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type Pre-Galvanized
- Leg Length 24
- Length 24
- Base Width 1 5/8"
- Finish Pre-Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 24909
- Zoro # G607155636
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Leg Length | 24 |
Length | 24 |
Base Width | 1 5/8" |
Details
Alloy Type | Pre-Galvanized |
Finish | Pre-Galvanized |
Item | Unistrut-Channel |
Material | Unistrut |
Description
The Unistrut Slotted Channel Pregalvanized can be considered the framework to the alternative connection concept Due to its pregalvanization, this item will perform well in both indoor and outdoor applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Serrated, 120 in L, 24 in W, 2.0 in H, Galvanized Steel Finish (22188R200-B10)
- ZORO SELECT Round Bar (BR360/750-6)
- ZORO SELECT Black UHMW-PE Rod Stock 3 ft. L, 1-1/2" Dia. (1YVK9)
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .30(2Ply) Thick x 10"" Width x 36" Length - Black (20-139-0375)
- ONLINEMETALS 1.625" x 1.625" Unistrut Solid Channel P1000 (24909)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum Channel 6063-T52 Extruded Architectural (7801)
- ONLINEMETALS 2" x 1" x 0.125" Aluminum Channel 6063-T52 Extruded Architectural (1062)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum Channel 6063-T52 Extruded Architectural (7801)
- NATIONAL MFG CO U Channel (N342279)
- Onlinemetals Aluminum U-Channel Stock