Shop All Aluminum U-Channel Stock
Onlinemetals
1.625" x 1.625" Unistrut Slotted Channel P1000T
Mfr # 24907
Zoro # G007155632
product price: $63.95
/ea
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type Pre-Galvanized
- Leg Length 72
- Length 72
- Base Width 1 5/8"
- Finish Pre-Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 24907
- Zoro # G007155632
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Leg Length | 72 |
Length | 72 |
Base Width | 1 5/8" |
Details
Alloy Type | Pre-Galvanized |
Finish | Pre-Galvanized |
Item | Unistrut-Channel |
Material | Unistrut |
Description
The Unistrut Slotted Channel Pregalvanized can be considered the framework to the alternative connection concept Due to its pregalvanization, this item will perform well in both indoor and outdoor applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Bar Stock, Aluminum, 3/4 in Over. W (1112_48_0)
- ALLSTAR 4 x 8 ft. Plastic Sheet - Orange; 0.1 in. Thickness (ALL22465)
- ZORO SELECT White PTFE Rectangle Stock 48" L x 1-1/2" W x 1/4" Thick (BULK-PS-PTFE-222)
- ZORO SELECT SS Plate 316, 2 in Overall L (316 SS0.25x2x21)
- ONLINEMETALS 8" x 2.29" x 0.25" Aluminum Channel 6061-T6-Extruded American Standard (1077)
- ONLINEMETALS 1.625" x 0.8125" Unistrut Slotted Channel P4100T (24908)
- ONLINEMETALS 1.625" x 1.625" Unistrut Solid Channel P1000 (24909)
- ONLINEMETALS 1.625" x 0.8125" Unistrut Slotted Channel P4100T (24908)
- ONLINEMETALS 1.625" x 0.8125" Unistrut Slotted Channel P4100T (24908)
- ONLINEMETALS 1.625" x 1.625" Unistrut Solid Channel P1000 (24909)
- ABB 10' 12GA STL Channel (ZA1200 HS10)
- Onlinemetals Aluminum U-Channel Stock