Shop All Aluminum U-Channel Stock
Onlinemetals
1.625" x 0.8125" Unistrut Slotted Channel P4100T
Mfr # 24908
Zoro # G807155627
product price: $183.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$183.99
Free 30-Day Returns
Key Features
- Alloy Type Pre-Galvanized
- Leg Length 240
- Length 240
- Base Width 1 5/8"
- Finish Pre-Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 24908
- Zoro # G807155627
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Leg Length | 240 |
Length | 240 |
Base Width | 1 5/8" |
Details
Alloy Type | Pre-Galvanized |
Finish | Pre-Galvanized |
Item | Unistrut-Channel |
Material | Unistrut |
Description
The Unistrut Slotted Channel Pregalvanized can be considered the framework to the alternative connection concept Due to its pregalvanization, this item will perform well in both indoor and outdoor applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stainless Round Tube, 24 in Overall L (4232_24_0)
- ZORO SELECT Felt Strip, F13, 3/8 In T, 1 1/2 x 60 In (2FKZ9)
- ONLINEMETALS 0.125" x 1.25" Carbon Steel Rectangle Bar 1018 Cold Finish (4806)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Brown (ZUSA12CR10480-32)
- ONLINEMETALS 4" x 2" x 0.15" x 0.23" Aluminum Channel 6061-T6-Extruded Aluminum Association (14670)
- ONLINEMETALS 1.625" x 1.625" Unistrut Solid Channel P1000 (24909)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- ONLINEMETALS 2" x 1" x 0.125" Aluminum Channel 6063-T52 Extruded Architectural (1062)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- ONLINEMETALS 5" x 2.25" x 0.15" x 0.26" Aluminum Channel 6061-T6-Extruded Aluminum Association (15230)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- Onlinemetals Aluminum U-Channel Stock