Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
1.625" Stainless Round Bar 347 Cold Finish
Mfr # 18472
Zoro # G707076565
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 347
- Length 96
- Standards AMS 5646, AMS QQ-S-763, ASTM A276 (call for availability), ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 18472
- Zoro # G707076565
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 96 |
Details
Material | Stainless Steel |
Alloy Type | 347 |
Standards | AMS 5646, AMS QQ-S-763, ASTM A276 (call for availability), ASTM A479 |
Description
Stainless Round Bar 347 provides high strength, high temperature capability, and corrosion resistance in strongly oxidizing environments 347 is an austenitic stainless and also can operate at high temperatures without losing strength It is typically used in aerospace for aircraft exhausts, collector rings, expansion joints, and in high temperature chemical processing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Bar, 36 in Overall L (18005_36_0)
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 30"x24", 60A (BULK-RS-RCY60-9)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 25 ft. (X202HT-25)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (7686_12_0)
- ONLINEMETALS 0.25" x 1.5" Stainless Rectangle Bar 304/304L (4411)
- ONLINEMETALS 0.25" x 1.5" Copper Rectangle Bar 110-H02 (4286)
- ONLINEMETALS 0.25" Phosphor Bronze Round Bar 544-H04 (20171)
- ONLINEMETALS 0.875" ID x 1.375" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized (13991)
- ONLINEMETALS 0.125" x 3" Stainless Rectangle Bar 316/316L (644)
- ONLINEMETALS 2" Stainless Square Bar 316/316L-Annealed Cold Finish (2218)
- ONLINEMETALS 1.25" Titanium Round Bar 6Al-4V (6780)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock