Shop All Copper Rods
Onlinemetals
1.625" Copper Round Bar 101-H04
Mfr # 15263
Zoro # G007157698
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 101
- Diameter 1.625
- Standards ASTM B187, ASTM F68
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 15263
- Zoro # G007157698
- Country of Origin United States
- Category Copper Rods
Dimensions
Diameter | 1.625 |
Length | 36 |
Details
Alloy Type | 101 |
Standards | ASTM B187, ASTM F68 |
Item | Bar-Round |
Material | Copper |
Description
Copper Round Bar 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS High Strength Buna-N Rubber w Adhesive - 50A - 1" T x 18" W x 18" L (BULK-RS-BHS50-767)
- ZORO SELECT Neoprene Strip, 60A, 36"x4"x2", Black (BULK-RS-NUS60-364)
- ZORO SELECT Flat Stock, 0.025", 1" W, 1 ft. (8237)
- ZORO SELECT Aluminum Round Bar, 4 ft Overall L (18006_48_0)
- ONLINEMETALS 0.1875" Copper Round Bar 145-H02 (20645)
- ONLINEMETALS 2.75" Copper Round Bar 101-H04 (20701)
- ONLINEMETALS 1.5" Beryllium Copper Round Bar-172 (23787)
- ONLINEMETALS 0.3125" Copper Round Bar 101-H04 (15257)
- ONLINEMETALS 0.25" Copper Round Bar 101-H04 (15256)
- ONLINEMETALS 0.75" Copper Round Bar 101-H04 (7146)
- ZORO SELECT Rod, Copper, 110, 1.5 Dia x 6 Ft L (CURD00105)
- Onlinemetals Copper Rods