Shop All Aluminum Rods
Onlinemetals
1.625" Aluminum Round Bar 6061-T6511-Extruded
Mfr # 1095
Zoro # G007157049
product price: $206.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$206.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Diameter 1.625
- Standards AMS QQ-A-200/8, ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 1095
- Zoro # G007157049
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Diameter | 1.625 |
Length | 144 |
Details
Item | Bar-Round |
Material | Aluminum |
Alloy Type | 6061 |
Standards | AMS QQ-A-200/8, ASTM B221 |
Description
158 inch Aluminum Round Bar 6061T6511 Extruded exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Stock, 0.250", 1/4" W, 1 ft. (CUSQ00086)
- ZORO SELECT Blue UHMW Polyethylene Plastic Sheet 48" L x 48" W x 3/16" Thick (PS-UHMW-GF-13)
- ZORO SELECT Tubing, Sq, 1015 LCS, 1 1/2ODx3/16InT, 6Ft L (TS1.5X.188X72)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 x 1 1/2 In, 3 Ft (2HHX4)
- ONLINEMETALS 3" Aluminum Round Bar 6061-T6511-Extruded (1103)
- ONLINEMETALS 1.375" Aluminum Round Bar 6061-T6511-Extruded (1093)
- ONLINEMETALS 0.3125" Aluminum Round Bar 6061-T6-Cold (18008)
- ONLINEMETALS 4" Aluminum Round Bar 2024-T351-Cold Finish (12645)
- ONLINEMETALS 1.875" Aluminum Round Bar 6061-T6511-Extruded (1097)
- ONLINEMETALS 2.25" Aluminum Round Bar 6061-T6511-Extruded (1099)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1086_12_0)
- Onlinemetals Aluminum Rods