Shop All Aluminum Rods
Onlinemetals
1.625" Aluminum Round Bar 2011-T3-Cold Finish
Mfr # 26309
Zoro # G007157001
product price: $520.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$520.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 2011
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 26309
- Zoro # G007157001
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Diameter | 1.625 |
Length | 144 |
Details
Item | Bar-Round |
Material | Aluminum |
Alloy Type | 2011 |
Description
1 58 inch Aluminum Round Bar 2011T3 is easily machined, average strength, and easily given a good surface finish 2011 is optimally suited to parts that require lots of complex machining, but aren't necessarily as reliant upon high strength or corrosion resistance 2011 is typically used for high precision projects, such as screw machines, cameras, clocks, precision gears, and speedometers
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 1 x 5 In, 6 Ft L (2AHF2)
- ZORO SELECT Aluminum Channel 6063, 8 ft Overall L (25506_96_0)
- ZORO SELECT Off-White LDPE Sheet Stock 24" L x 12" W x 0.750" Thick (1YZW3)
- MIDWEST FASTENER 3/16" x 1-1/4" x 1/16" Neoprene Rubber Washers 1 12PK (64327)
- ONLINEMETALS 1.125" Aluminum Round Bar 6061-T6511-Extruded (1091)
- ONLINEMETALS 0.625" Aluminum Round Bar 6061-T6511-Extruded (1086)
- ONLINEMETALS 1" Aluminum Round Bar 6061-T651-Cold Finish (18037)
- ONLINEMETALS 2" Aluminum Round Bar 6061-T6511-Extruded (1098)
- ONLINEMETALS 0.5" Aluminum Round Bar 6061-T6511-Extruded (1084)
- ONLINEMETALS 1.75" Aluminum Round Bar 6061-T6511-Extruded (1096)
- ZORO SELECT Rod, Aluminum, 2024, 3 In Dia x 1 Ft L (2EZL2)
- Onlinemetals Aluminum Rods